MECALINE 878134 D10B2009 PWH5DR9 BS PLATE WHEEL-
Platewheel Duplex
See technical informationSee documentsReferences
Mecaline:D10B2009
Rubix:254A8454
EAN:3660338317101

Documents
Product details : MECALINE 878134 D10B2009 PWH5DR9 BS PLATE WHEEL-
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Platewheel 10B2 Duplex - 09 teeth - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 15.875 mm |
|---|---|
| Profile | duplex (2) |
| Number of teeth | 9 |
| ISO code | 10b-2 |
| Pitch diameter | 46.42 mm |
| Outer diameter | 52.6 mm |
| Material | c45 steel |
| Total width | 25.5 mm |
| Drilling diameter | 10 mm |
| Hub diameter | 10 mm |
| Chain | 10b-2 |
Show UNSPSC/ECL@SS
£ 2.06 excl. VAT
/ Each
£ 2.47 incl. VAT
- Usually arrives within 14 working days
