MECALINE 878764 D20B2038 PWH10DR38 BS PLATE WHEEL-
Platewheel Duplex
See technical informationSee documentsReferences
Mecaline:D20B2038
Rubix:254A9085
EAN:3660338323409

Documents
Product details : MECALINE 878764 D20B2038 PWH10DR38 BS PLATE WHEEL-
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Platewheel 20B2 Duplex - 38 teeth - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 31.75 mm |
|---|---|
| Profile | duplex (2) |
| Number of teeth | 38 |
| ISO code | 20b-2 |
| Pitch diameter | 384.49 mm |
| Outer diameter | 399.6 mm |
| Material | c45 steel |
| Total width | 54.6 mm |
| Drilling diameter | 30 mm |
| Hub diameter | 30 mm |
| Chain | 20b-2 |
Show UNSPSC/ECL@SS
£ 213.19 excl. VAT
/ Each
£ 255.83 incl. VAT
- Usually arrives within 14 working days
