MECALINE 878367 D12B2039 PWH6DR39 BS PLATE WHEEL-
Platewheel Duplex
See technical informationSee documentsReferences
Mecaline:D12B2039
Rubix:254A8686
EAN:3660338319433

Documents
Product details : MECALINE 878367 D12B2039 PWH6DR39 BS PLATE WHEEL-
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Platewheel 12B2 Duplex - 39 teeth - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 19.05 mm |
|---|---|
| Profile | duplex (2) |
| Number of teeth | 39 |
| ISO code | 12b-2 |
| Pitch diameter | 236.75 mm |
| Outer diameter | 245.1 mm |
| Material | c45 steel |
| Total width | 30.3 mm |
| Drilling diameter | 25 mm |
| Hub diameter | 25 mm |
| Chain | 12b-2 |
Show UNSPSC/ECL@SS
£ 36.36 excl. VAT
/ Each
£ 43.63 incl. VAT
- Usually arrives within 14 working days
