MECALINE 877556 D06B2036 PWH3DR36 BS PLATE WHEEL-
Platewheel Duplex
See technical informationSee documentsReferences
Mecaline:D06B2036
Rubix:254A8088
EAN:3660338311321

Documents
Product details : MECALINE 877556 D06B2036 PWH3DR36 BS PLATE WHEEL-
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Platewheel 06B2 Duplex - 36 teeth - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 9.525 mm |
|---|---|
| Profile | duplex (2) |
| Number of teeth | 36 |
| ISO code | 06b-2 |
| Pitch diameter | 109.29 mm |
| Outer diameter | 113.4 mm |
| Material | c45 steel |
| Total width | 15.4 mm |
| Drilling diameter | 14 mm |
| Hub diameter | 14 mm |
| Chain | 06b-2 |
Show UNSPSC/ECL@SS
£ 5.21 excl. VAT
/ Each
£ 6.25 incl. VAT
- Usually arrives within 14 working days
