MECALINE 878372 D12B2044 PWH6DR44 BS PLATE WHEEL-
Platewheel Duplex
See technical informationSee documentsReferences
Mecaline:D12B2044
Rubix:254A8691
EAN:3660338319488

Documents
Product details : MECALINE 878372 D12B2044 PWH6DR44 BS PLATE WHEEL-
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Platewheel 12B2 Duplex - 44 teeth - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 19.05 mm |
|---|---|
| Profile | duplex (2) |
| Number of teeth | 44 |
| ISO code | 12b-2 |
| Pitch diameter | 267.03 mm |
| Outer diameter | 276.5 mm |
| Material | c45 steel |
| Total width | 30.3 mm |
| Drilling diameter | 25 mm |
| Hub diameter | 25 mm |
| Chain | 12b-2 |
Show UNSPSC/ECL@SS
£ 46.19 excl. VAT
/ Each
£ 55.43 incl. VAT
- Usually arrives within 14 working days
