MECALINE 878386 D12B2058 PWH6DR58 BS PLATE WHEEL-

Platewheel Duplex

See technical informationSee documents
References
Mecaline:D12B2058
Rubix:254A8705
EAN:3660338319624
brand logo
Technical specifications
Chain pitch19.05 mm
Profileduplex (2)
Number of teeth58
See all Specifications
Documents

Product details : MECALINE 878386 D12B2058 PWH6DR58 BS PLATE WHEEL-


Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Platewheel 12B2 Duplex - 58 teeth - C45 Steel

Strengths

Steel

Applications

For use with BS chain products

Technical specifications


Attributes
Chain pitch19.05 mm
Profileduplex (2)
Number of teeth58
ISO code12b-2
Pitch diameter351.87 mm
Outer diameter361.5 mm
Materialc45 steel
Total width30.3 mm
Drilling diameter25 mm
Hub diameter25 mm
Chain12b-2
Show UNSPSC/ECL@SS
£ 84.89 excl. VAT
/ Each
£ 101.87 incl. VAT
  • Usually arrives within 14 working days