MECALINE 878329 D12B1090 PWH6SR90 BS PLATE WHEEL-

Platewheel Simplex

See technical informationSee documents
References
Mecaline:D12B1090
Rubix:254A8648
EAN:3660338319051
brand logo
Technical specifications
Chain pitch19.05 mm
Profilesimplex (1)
Number of teeth90
See all Specifications
Documents

Product details : MECALINE 878329 D12B1090 PWH6SR90 BS PLATE WHEEL-


Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Platewheel 12B1 Simplex - 90 teeth - C45 Steel

Strengths

Steel

Applications

For use with BS chain products

Technical specifications


Attributes
Chain pitch19.05 mm
Profilesimplex (1)
Number of teeth90
ISO code12b-1
Pitch diameter545.86 mm
Outer diameter554.8 mm
Materialc45 steel
Total width11.1 mm
Drilling diameter30 mm
Hub diameter30 mm
Chain12b-1
Show UNSPSC/ECL@SS
£ 84.79 excl. VAT
/ Each
£ 101.75 incl. VAT
  • Usually arrives within 14 working days