Platewheel Duplex
Chain pitch | 19.05 mm |
---|---|
Profile | duplex (2) |
Number of teeth | 65 |
Chain pitch | 19.05 mm |
---|---|
Profile | duplex (2) |
Number of teeth | 65 |
ISO code | 12b-2 |
Pitch diameter | 394.29 mm |
Outer diameter | 403.2 mm |
Material | c45 steel |
Total width | 30.3 mm |
Crown circle diameter | 403.2 mm |
Drilling diameter | 30 mm |
Hub diameter | 30 mm |
Chain | 12b-2 |
Usually arrives within 14 working days