Platewheel Simplex
Chain pitch | 6 mm |
---|---|
Profile | simplex (1) |
Number of teeth | 55 |
Chain pitch | 6 mm |
---|---|
Profile | simplex (1) |
Number of teeth | 55 |
ISO code | 04b-1 |
Pitch diameter | 105.08 mm |
Outer diameter | 107.6 mm |
Material | c45 steel |
Total width | 4 mm |
Crown circle diameter | 107.6 mm |
Drilling diameter | 12 mm |
Hub diameter | 12 mm |
Chain | 04b1 |
Usually arrives within 14 working days