MECALINE 878404 D12B2110 PWH6DR110 BS PLATE WHEEL-

Platewheel Duplex

See technical informationSee documents
References
Mecaline:D12B2110
Rubix:254A8723
EAN:3660338319808
brand logo
Technical specifications
Chain pitch19.05 mm
Profileduplex (2)
Number of teeth110
See all Specifications
Documents

Product details : MECALINE 878404 D12B2110 PWH6DR110 BS PLATE WHEEL-


Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Platewheel 12B2 Duplex - 110 teeth - C45 Steel

Strengths

Steel

Applications

For use with BS chain products

Technical specifications


Attributes
Chain pitch19.05 mm
Profileduplex (2)
Number of teeth110
ISO code12b-2
Pitch diameter667.11 mm
Outer diameter676.1 mm
Materialc45 steel
Total width30.3 mm
Drilling diameter30 mm
Hub diameter30 mm
Chain12b-2
Show UNSPSC/ECL@SS
£ 295.94 excl. VAT
/ Each
£ 355.13 incl. VAT
  • Usually arrives within 14 working days