MECALINE 878552 D16B2016 PWH8DR16 BS PLATE WHEEL-
Platewheel Duplex
See technical informationSee documentsReferences
Mecaline:D16B2016
Rubix:254A8873
EAN:3660338321283

Documents
Product details : MECALINE 878552 D16B2016 PWH8DR16 BS PLATE WHEEL-
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Platewheel 16B2 Duplex - 16 teeth - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 25.4 mm |
|---|---|
| Profile | duplex (2) |
| Number of teeth | 16 |
| ISO code | 16b-2 |
| Pitch diameter | 130.2 mm |
| Outer diameter | 141 mm |
| Material | c45 steel |
| Total width | 47.7 mm |
| Drilling diameter | 20 mm |
| Hub diameter | 20 mm |
| Chain | 16b-2 |
Show UNSPSC/ECL@SS
£ 18.63 excl. VAT
/ Each
£ 22.36 incl. VAT
- Usually arrives within 14 working days
