MECALINE 878407 D12B2125 PWH6DR125 BS PLATE WHEEL-

Platewheel Duplex

See technical informationSee documents
References
Mecaline:D12B2125
Rubix:254A8726
EAN:3660338319839
brand logo
Technical specifications
Chain pitch19.05 mm
Profileduplex (2)
Number of teeth25
See all Specifications
Documents

Product details : MECALINE 878407 D12B2125 PWH6DR125 BS PLATE WHEEL-


Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Platewheel 12B2 Duplex - 125 teeth - C45 Steel

Strengths

Steel

Applications

For use with BS chain products

Technical specifications


Attributes
Chain pitch19.05 mm
Profileduplex (2)
Number of teeth25
ISO code12b-2
Pitch diameter758.05 mm
Outer diameter767 mm
Materialc45 steel
Total width30.3 mm
Drilling diameter30 mm
Hub diameter30 mm
Chain12b-2
Show UNSPSC/ECL@SS
£ 418.17 excl. VAT
/ Each
£ 501.80 incl. VAT
  • Usually arrives within 14 working days