PLATEWHEEL SPROCKET PILOT BORE 08B-1 SIMPLEX BS 1/2X5/16 INCH 21 TEETH
Platewheel sprocket
See technical informationReferences
Fenner:1/2S-21T-PWH-FEN
Rubix:406A0060
Manufacturer :027B0021

Product details : PLATEWHEEL SPROCKET PILOT BORE 08B-1 SIMPLEX BS 1/2X5/16 INCH 21 TEETH
Platewheel 08B-1 Z=21 pilot bored 12mm
Technical specifications
Attributes
| Chain pitch | 12.7 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 21 |
| ISO code | 08b-1 |
| Pitch diameter | 85.22 mm |
| Outer diameter | 89.7 mm |
| Material | steel c45 (1.0503) |
| Total width | 7.2 mm |
| Drilling diameter | 12 mm |
| Chain | bs/iso 08b-1 |
Show UNSPSC/ECL@SS
£ 7.39 excl. VAT
/ Each
£ 8.87 incl. VAT
- Delivery usually within ( 2 ) days
