MECALINE 878555 D16B2019 PWH8DR19 BS PLATE WHEEL-
Platewheel Duplex
See technical informationSee documentsReferences
Mecaline:D16B2019
Rubix:254A8876
EAN:3660338321313

Documents
Product details : MECALINE 878555 D16B2019 PWH8DR19 BS PLATE WHEEL-
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Platewheel 16B2 Duplex - 19 teeth - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 25.4 mm |
|---|---|
| Profile | duplex (2) |
| Number of teeth | 19 |
| ISO code | 16b-2 |
| Pitch diameter | 154.33 mm |
| Outer diameter | 165.2 mm |
| Material | c45 steel |
| Total width | 47.7 mm |
| Drilling diameter | 20 mm |
| Hub diameter | 20 mm |
| Chain | 16b-2 |
Show UNSPSC/ECL@SS
£ 25.61 excl. VAT
/ Each
£ 30.73 incl. VAT
- Usually arrives within 14 working days
