MECALINE D12B1012 866194 PLATE WHEEL 12 TH.12B1 (19,05) S
Platewheel Simplex
See technical informationSee documentsReferences
Mecaline:D12B1012
Rubix:222A6994
Manufacturer :866194
EAN:3660338203794


Technical specifications
| Chain pitch | 19.05 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 12 |
Documents
Product details : MECALINE D12B1012 866194 PLATE WHEEL 12 TH.12B1 (19,05) S
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Platewheel 12B1 Simplex - 12 teeth - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 19.05 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 12 |
| ISO code | 12b-1 |
| Pitch diameter | 73.6 mm |
| Outer diameter | 81.5 mm |
| Material | c45 steel |
| Total width | 11.1 mm |
| Drilling diameter | 15 mm |
| Hub diameter | 14 mm |
| Chain | 12b-1 |
Show UNSPSC/ECL@SS
£ 6.52 excl. VAT
/ Each
£ 7.82 incl. VAT
- In stock: Next day delivery