Platewheel Duplex
Chain pitch | 44.45 mm |
---|---|
Profile | duplex (2) |
Number of teeth | 20 |
Chain pitch | 44.45 mm |
---|---|
Profile | duplex (2) |
Number of teeth | 20 |
ISO code | 28b-2 |
Pitch diameter | 284.15 mm |
Outer diameter | 303 mm |
Material | c45 steel |
Total width | 88.4 mm |
Crown circle diameter | 303 mm |
Drilling diameter | 30 mm |
Hub diameter | 30 mm |
Chain | 28b-2 |
Usually arrives within 14 working days