Platewheel Simplex
Chain pitch | 9.525 mm |
---|---|
Profile | simplex (1) |
Number of teeth | 60 |
Chain pitch | 9.525 mm |
---|---|
Profile | simplex (1) |
Number of teeth | 60 |
ISO code | 06b-1 |
Pitch diameter | 181.99 mm |
Outer diameter | 186 mm |
Material | c45 steel |
Total width | 5.3 mm |
Crown circle diameter | 186 mm |
Drilling diameter | 16 mm |
Hub diameter | 20 mm |
Chain | 06b-1 |
Usually arrives within 14 working days