Platewheel Triplex
Chain pitch | 25.4 mm |
---|---|
Profile | triplex (3) |
Number of teeth | 25 |
Chain pitch | 25.4 mm |
---|---|
Profile | triplex (3) |
Number of teeth | 25 |
ISO code | 16b-3 |
Pitch diameter | 1010.73 mm |
Outer diameter | 1023.3 mm |
Material | c45 steel |
Total width | 79.6 mm |
Crown circle diameter | 1023.3 mm |
Drilling diameter | 40 mm |
Hub diameter | 40 mm |
Chain | 16b-3 |
Usually arrives within 14 working days