MECALINE 866154 D08B1008 PWH4SR8 BS PLATE WHEEL-
Platewheel Simplex
See technical informationSee documentsReferences
Mecaline:D08B1008
Rubix:254A7773
Manufacturer :866154
EAN:3660338203398

Documents
Product details : MECALINE 866154 D08B1008 PWH4SR8 BS PLATE WHEEL-
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Platewheel 08B1 Simplex - 08 teeth - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 12.7 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 8 |
| ISO code | 08b-1 |
| Pitch diameter | 33.18 mm |
| Outer diameter | 37.2 mm |
| Material | c45 steel |
| Total width | 7.2 mm |
| Drilling diameter | 8 mm |
| Hub diameter | 8 mm |
| Chain | 08b-1 |
Show UNSPSC/ECL@SS
£ 0.82 excl. VAT
/ Each
£ 0.98 incl. VAT
- Usually arrives within 14 working days
