Platewheel Simplex
Chain pitch | 15.875 mm |
---|---|
Profile | simplex (1) |
Number of teeth | 14 |
Chain pitch | 15.875 mm |
---|---|
Profile | simplex (1) |
Number of teeth | 14 |
ISO code | 10b-1 |
Pitch diameter | 71.34 mm |
Outer diameter | 78 mm |
Material | c45 steel |
Total width | 9.1 mm |
Crown circle diameter | 78 mm |
Drilling diameter | 10 mm |
Hub diameter | 12 mm |
Chain | 10b-1 |
Usually arrives within 14 working days