MECALINE D08B1022 866164 PLATE WHEEL 22 TH.08B1 (12,70) S
Platewheel Simplex
See technical informationSee documentsReferences
Mecaline:D08B1022
Rubix:222A6967
Manufacturer :866164
EAN:3660338203497

Documents
Product details : MECALINE D08B1022 866164 PLATE WHEEL 22 TH.08B1 (12,70) S
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Platewheel 08B1 Simplex - 22 teeth - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 12.7 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 22 |
| ISO code | 08b-1 |
| Pitch diameter | 89.24 mm |
| Outer diameter | 93.8 mm |
| Material | c45 steel |
| Total width | 7.2 mm |
| Drilling diameter | 12 mm |
| Hub diameter | 12 mm |
| Chain | 08b-1 |
Show UNSPSC/ECL@SS
£ 4.77 excl. VAT
/ Each
£ 5.72 incl. VAT
- In stock: Next day delivery
