PLATEWHEEL SPROCKET PILOT BORE 06B-1 SIMPLEX BS 3/8X7/32 INCH 76 TEETH
Platewheel sprocket
See technical informationReferences
Fenner:3/8S-76T-PWH-FEN
Rubix:406A0016
Manufacturer :027A0076


Technical specifications
| Chain pitch | 9.525 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 76 |
Product details : PLATEWHEEL SPROCKET PILOT BORE 06B-1 SIMPLEX BS 3/8X7/32 INCH 76 TEETH
Platewheel 06B-1 Z=76 pilot bored 20mm
Technical specifications
Attributes
| Chain pitch | 9.525 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 76 |
| ISO code | 06b-1 |
| Pitch diameter | 230.49 mm |
| Outer diameter | 234.9 mm |
| Material | c45 steel (1.0503) |
| Total width | 5.3 mm |
| Drilling diameter | 20 mm |
| Chain | bs/iso 06b-1 roller chain (3/8' pitch) |
Show UNSPSC/ECL@SS
£ 34.40 excl. VAT
/ Each
£ 41.28 incl. VAT
- Delivery usually within ( 2 ) days