MECALINE D08B1028 866170 PLATE WHEEL 28 TH.08B1 (12,70) S
Platewheel Simplex
See technical informationSee documentsReferences
Mecaline:D08B1028
Rubix:222A6971
Manufacturer :866170
EAN:3660338203558

Documents
Product details : MECALINE D08B1028 866170 PLATE WHEEL 28 TH.08B1 (12,70) S
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Platewheel 08B1 Simplex - 28 teeth - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 12.7 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 28 |
| ISO code | 08b-1 |
| Pitch diameter | 113.42 mm |
| Outer diameter | 118 mm |
| Material | c45 steel |
| Total width | 7.2 mm |
| Drilling diameter | 16 mm |
| Hub diameter | 16 mm |
| Chain | 08b-1 |
Show UNSPSC/ECL@SS
£ 5.76 excl. VAT
/ Each
£ 6.91 incl. VAT
- Usually arrives within 14 working days
