MECALINE D10B1017 866186 PLATE WHEEL 17 TH.10B1 (15,87) S
Platewheel Simplex
See technical informationSee documentsReferences
Mecaline:D10B1017
Rubix:222A6986
Manufacturer :866186
EAN:3660338203718


Technical specifications
| Chain pitch | 15.875 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 17 |
Documents
Product details : MECALINE D10B1017 866186 PLATE WHEEL 17 TH.10B1 (15,87) S
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Platewheel 10B1 Simplex - 17 teeth - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 15.875 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 17 |
| ISO code | 10b-1 |
| Pitch diameter | 86.39 mm |
| Outer diameter | 93 mm |
| Material | c45 steel |
| Total width | 9.1 mm |
| Drilling diameter | 12 mm |
| Hub diameter | 16 mm |
| Chain | 10b-1 |
Show UNSPSC/ECL@SS
£ 5.36 excl. VAT
/ Each
£ 6.43 incl. VAT
- In stock: Next day delivery