MECALINE 878695 D20B1037 PWH10SR37 BS PLATE WHEEL-
Platewheel Simplex
See technical informationSee documentsReferences
Mecaline:D20B1037
Rubix:254A9015
EAN:3660338322716


Technical specifications
| Chain pitch | 31.75 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 37 |
Documents
Product details : MECALINE 878695 D20B1037 PWH10SR37 BS PLATE WHEEL-
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Platewheel 20B1 Simplex - 37 teeth - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 31.75 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 37 |
| ISO code | 20b-1 |
| Pitch diameter | 374.39 mm |
| Outer diameter | 389.5 mm |
| Material | c45 steel |
| Total width | 18.5 mm |
| Drilling diameter | 25 mm |
| Hub diameter | 25 mm |
| Chain | 20b-1 |
Show UNSPSC/ECL@SS
£ 59.97 excl. VAT
/ Each
£ 71.96 incl. VAT
- Usually arrives within 14 working days