Platewheel Simplex
Chain pitch | 8 mm |
---|---|
Profile | simplex (1) |
Number of teeth | 60 |
Chain pitch | 8 mm |
---|---|
Profile | simplex (1) |
Number of teeth | 60 |
ISO code | 05b-1 |
Pitch diameter | 152.85 mm |
Outer diameter | 156.2 mm |
Material | c45 steel |
Total width | 4 mm |
Crown circle diameter | 156.2 mm |
Drilling diameter | 14 mm |
Hub diameter | 14 mm |
Chain | 05b-1 |
Usually arrives within 14 working days