MECALINE 878302 D12B1046 PWH6SR46 BS PLATE WHEEL-

Platewheel Simplex

See technical informationSee documents
References
Mecaline:D12B1046
Rubix:254A8621
EAN:3660338318788
brand logo
Technical specifications
Chain pitch19.05 mm
Profilesimplex (1)
Number of teeth46
See all Specifications
Documents

Product details : MECALINE 878302 D12B1046 PWH6SR46 BS PLATE WHEEL-


Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Platewheel 12B1 Simplex - 46 teeth - C45 Steel

Strengths

Steel

Applications

For use with BS chain products

Technical specifications


Attributes
Chain pitch19.05 mm
Profilesimplex (1)
Number of teeth46
ISO code12b-1
Pitch diameter279.16 mm
Outer diameter287.9 mm
Materialc45 steel
Total width11.1 mm
Drilling diameter25 mm
Hub diameter25 mm
Chain12b-1
Show UNSPSC/ECL@SS
£ 23.38 excl. VAT
/ Each
£ 28.06 incl. VAT
  • Usually arrives within 14 working days