Platewheel Simplex
Chain pitch | 9.525 mm |
---|---|
Profile | simplex (1) |
Number of teeth | 23 |
Chain pitch | 9.525 mm |
---|---|
Profile | simplex (1) |
Number of teeth | 23 |
ISO code | 06b-1 |
Pitch diameter | 69.95 mm |
Outer diameter | 73.5 mm |
Material | c45 steel |
Total width | 5.3 mm |
Crown circle diameter | 73.5 mm |
Drilling diameter | 10 mm |
Hub diameter | 10 mm |
Chain | 06b-1 |
Usually arrives within 14 working days