MECALINE 878078 D10B1021 PWH5SR21 BS PLATE WHEEL-
Platewheel Simplex
See technical informationSee documentsReferences
Mecaline:D10B1021
Rubix:254A8399
EAN:3660338316548


Technical specifications
| Chain pitch | 15.875 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 21 |
Documents
Product details : MECALINE 878078 D10B1021 PWH5SR21 BS PLATE WHEEL-
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Platewheel 10B1 Simplex - 21 teeth - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 15.875 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 21 |
| ISO code | 10b-1 |
| Pitch diameter | 106.52 mm |
| Outer diameter | 113.4 mm |
| Material | c45 steel |
| Total width | 9.1 mm |
| Drilling diameter | 12 mm |
| Hub diameter | 12 mm |
| Chain | 10b-1 |
Show UNSPSC/ECL@SS
£ 3.76 excl. VAT
/ Each
£ 4.51 incl. VAT
- Usually arrives within 14 working days