MECALINE 877511 D06B1064 PWH3SR64 BS PLATE WHEEL-

Platewheel Simplex

See technical informationSee documents
References
Mecaline:D06B1064
Rubix:254A8042
EAN:3660338310874
brand logo
Technical specifications
Chain pitch9.525 mm
Profilesimplex (1)
Number of teeth64
See all Specifications
Documents

Product details : MECALINE 877511 D06B1064 PWH3SR64 BS PLATE WHEEL-


Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Platewheel 06B1 Simplex - 64 teeth - C45 Steel

Strengths

Steel

Applications

For use with BS chain products

Technical specifications


Attributes
Chain pitch9.525 mm
Profilesimplex (1)
Number of teeth64
ISO code06b-1
Pitch diameter194.12 mm
Outer diameter198.2 mm
Materialc45 steel
Total width5.3 mm
Drilling diameter20 mm
Hub diameter20 mm
Chain06b-1
Show UNSPSC/ECL@SS
£ 6.77 excl. VAT
/ Each
£ 8.12 incl. VAT
  • Usually arrives within 14 working days