MECALINE 877886 D08B1029 PWH4SR29 BS PLATE WHEEL-

Platewheel Simplex

See technical informationSee documents

References

Mecaline:D08B1029
Rubix:254A8208
EAN:3660338314629
brand logo

Technical specifications

Chain pitch12.7 mm
Profilesimplex (1)
Number of teeth29
See all Specifications

Documents

Product details : MECALINE 877886 D08B1029 PWH4SR29 BS PLATE WHEEL-


Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Platewheel 08B1 Simplex - 29 teeth - C45 Steel

Strengths

Steel

Applications

For use with BS chain products

Technical specifications


Attributes
Chain pitch12.7 mm
Profilesimplex (1)
Number of teeth29
ISO code08b-1
Pitch diameter117.46 mm
Outer diameter122 mm
Materialc45 steel
Total width7.2 mm
Drilling diameter16 mm
Hub diameter16 mm
Chain08b-1
£ 3.56 excl. VAT
/ Each
£ 4.27 incl. VAT
  • Usually arrives within 14 working days