MECALINE 878669 D20B1011 PWH10SR11 BS PLATE WHEEL-

Platewheel Simplex

See technical informationSee documents
References
Mecaline:D20B1011
Rubix:254A8989
EAN:3660338322457
brand logo
Technical specifications
Chain pitch31.75 mm
Profilesimplex (1)
Number of teeth11
See all Specifications
Documents

Product details : MECALINE 878669 D20B1011 PWH10SR11 BS PLATE WHEEL-


Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Platewheel 20B1 Simplex - 11 teeth - C45 Steel

Strengths

Steel

Applications

For use with BS chain products

Technical specifications


Attributes
Chain pitch31.75 mm
Profilesimplex (1)
Number of teeth11
ISO code20b-1
Pitch diameter112.68 mm
Outer diameter127.8 mm
Materialc45 steel
Total width18.5 mm
Drilling diameter20 mm
Hub diameter16 mm
Chain20b-1
Show UNSPSC/ECL@SS
£ 6.24 excl. VAT
/ Each
£ 7.49 incl. VAT
  • Usually arrives within 14 working days