MECALINE 878142 D10B2019 PWH5DR19 BS PLATE WHEEL-
Platewheel Duplex
See technical informationSee documentsReferences
Mecaline:D10B2019
Rubix:254A8462
EAN:3660338317187


Technical specifications
| Chain pitch | 15.875 mm |
|---|---|
| Profile | duplex (2) |
| Number of teeth | 19 |
Documents
Product details : MECALINE 878142 D10B2019 PWH5DR19 BS PLATE WHEEL-
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Platewheel 10B2 Duplex - 19 teeth - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 15.875 mm |
|---|---|
| Profile | duplex (2) |
| Number of teeth | 19 |
| ISO code | 10b-2 |
| Pitch diameter | 96.45 mm |
| Outer diameter | 103.3 mm |
| Material | c45 steel |
| Total width | 25.5 mm |
| Drilling diameter | 12 mm |
| Hub diameter | 12 mm |
| Chain | 10b-2 |
Show UNSPSC/ECL@SS
£ 5.49 excl. VAT
/ Each
£ 6.59 incl. VAT
- Usually arrives within 14 working days