MECALINE 878104 D10B1051 PWH5SR51 BS PLATE WHEEL-

Platewheel Simplex

See technical informationSee documents
References
Mecaline:D10B1051
Rubix:254A8425
EAN:3660338316807
brand logo
Technical specifications
Chain pitch15.875 mm
Profilesimplex (1)
Number of teeth51
See all Specifications
Documents

Product details : MECALINE 878104 D10B1051 PWH5SR51 BS PLATE WHEEL-


Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Platewheel 10B1 Simplex - 51 teeth - C45 Steel

Strengths

Steel

Applications

For use with BS chain products

Technical specifications


Attributes
Chain pitch15.875 mm
Profilesimplex (1)
Number of teeth51
ISO code10b-1
Pitch diameter257.87 mm
Outer diameter265.3 mm
Materialc45 steel
Total width9.1 mm
Drilling diameter20 mm
Hub diameter20 mm
Chain10b-1
Show UNSPSC/ECL@SS
£ 17.90 excl. VAT
/ Each
£ 21.48 incl. VAT
  • Usually arrives within 14 working days