MECALINE 878109 D10B1056 PWH5SR56 BS PLATE WHEEL-
Platewheel Simplex
See technical informationSee documentsReferences
Mecaline:D10B1056
Rubix:254A8430
EAN:3660338316852


Technical specifications
| Chain pitch | 15.875 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 56 |
Documents
Product details : MECALINE 878109 D10B1056 PWH5SR56 BS PLATE WHEEL-
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Platewheel 10B1 Simplex - 56 teeth - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 15.875 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 56 |
| ISO code | 10b-1 |
| Pitch diameter | 283.13 mm |
| Outer diameter | 290.6 mm |
| Material | c45 steel |
| Total width | 9.1 mm |
| Drilling diameter | 25 mm |
| Hub diameter | 25 mm |
| Chain | 10b-1 |
Show UNSPSC/ECL@SS
£ 20.79 excl. VAT
/ Each
£ 24.95 incl. VAT
- Usually arrives within 14 working days