MECALINE 878285 D12B1028 PWH6SR28 BS PLATE WHEEL-

Platewheel Simplex

See technical informationSee documents
References
Mecaline:D12B1028
Rubix:254A8605
EAN:3660338318610
brand logo
Technical specifications
Chain pitch19.05 mm
Profilesimplex (1)
Number of teeth28
See all Specifications
Documents

Product details : MECALINE 878285 D12B1028 PWH6SR28 BS PLATE WHEEL-


Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Platewheel 12B1 Simplex - 28 teeth - C45 Steel

Strengths

Steel

Applications

For use with BS chain products

Technical specifications


Attributes
Chain pitch19.05 mm
Profilesimplex (1)
Number of teeth28
ISO code12b-1
Pitch diameter170.13 mm
Outer diameter178 mm
Materialc45 steel
Total width11.1 mm
Drilling diameter20 mm
Hub diameter16 mm
Chain12b-1
Show UNSPSC/ECL@SS
£ 8.20 excl. VAT
/ Each
£ 9.84 incl. VAT
  • Usually arrives within 14 working days