MECALINE 877911 D08B1064 PWH4SR64 BS PLATE WHEEL-
Platewheel Simplex
See technical informationSee documentsReferences
Mecaline:D08B1064
Rubix:254A8233
EAN:3660338314872

Documents
Product details : MECALINE 877911 D08B1064 PWH4SR64 BS PLATE WHEEL-
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Platewheel 08B1 Simplex - 64 teeth - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 12.7 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 64 |
| ISO code | 08b-1 |
| Pitch diameter | 258.82 mm |
| Outer diameter | 265.1 mm |
| Material | c45 steel |
| Total width | 7.2 mm |
| Drilling diameter | 25 mm |
| Hub diameter | 25 mm |
| Chain | 08b-1 |
Show UNSPSC/ECL@SS
£ 15.53 excl. VAT
/ Each
£ 18.64 incl. VAT
- Usually arrives within 14 working days
