MECALINE 878522 D16B1058 PWH8SR58 BS PLATE WHEEL-

Platewheel Simplex

See technical informationSee documents
References
Mecaline:D16B1058
Rubix:254A8842
EAN:3660338320989
brand logo
Technical specifications
Chain pitch25.4 mm
Profilesimplex (1)
Number of teeth58
See all Specifications
Documents

Product details : MECALINE 878522 D16B1058 PWH8SR58 BS PLATE WHEEL-


Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Platewheel 16B1 Simplex - 58 teeth - C45 Steel

Strengths

Steel

Applications

For use with BS chain products

Technical specifications


Attributes
Chain pitch25.4 mm
Profilesimplex (1)
Number of teeth58
ISO code16b-1
Pitch diameter469.16 mm
Outer diameter482.1 mm
Materialc45 steel
Total width16.2 mm
Drilling diameter30 mm
Hub diameter30 mm
Chain16b-1
Show UNSPSC/ECL@SS
£ 82.65 excl. VAT
/ Each
£ 99.18 incl. VAT
  • Usually arrives within 14 working days