MECALINE 878666 D20B1008 PWH10SR8 BS PLATE WHEEL-

Platewheel Simplex

See technical informationSee documents

References

Mecaline:D20B1008
Rubix:254A8986
EAN:3660338322426
brand logo

Technical specifications

Chain pitch31.75 mm
Profilesimplex (1)
Number of teeth8
See all Specifications

Documents

Product details : MECALINE 878666 D20B1008 PWH10SR8 BS PLATE WHEEL-


Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Platewheel 20B1 Simplex - 08 teeth - C45 Steel

Strengths

Steel

Applications

For use with BS chain products

Technical specifications


Attributes
Chain pitch31.75 mm
Profilesimplex (1)
Number of teeth8
ISO code20b-1
Pitch diameter82.96 mm
Outer diameter98.1 mm
Materialc45 steel
Total width18.5 mm
Drilling diameter16 mm
Hub diameter16 mm
Chain20b-1
£ 4.02 excl. VAT
/ Each
£ 4.82 incl. VAT
  • Usually arrives within 14 working days