MECALINE 878705 D20B1047 PWH10SR47 BS PLATE WHEEL-

Platewheel Simplex

See technical informationSee documents
References
Mecaline:D20B1047
Rubix:254A9026
EAN:3660338322815
brand logo
Technical specifications
Chain pitch31.75 mm
Profilesimplex (1)
Number of teeth47
See all Specifications
Documents

Product details : MECALINE 878705 D20B1047 PWH10SR47 BS PLATE WHEEL-


Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Platewheel 20B1 Simplex - 47 teeth - C45 Steel

Strengths

Steel

Applications

For use with BS chain products

Technical specifications


Attributes
Chain pitch31.75 mm
Profilesimplex (1)
Number of teeth47
ISO code20b-1
Pitch diameter475.36 mm
Outer diameter490.5 mm
Materialc45 steel
Total width18.5 mm
Drilling diameter30 mm
Hub diameter30 mm
Chain20b-1
Show UNSPSC/ECL@SS
£ 126.44 excl. VAT
/ Each
£ 151.73 incl. VAT
  • Usually arrives within 14 working days