MECALINE 877551 D06B2031 PWH3DR31 BS PLATE WHEEL-

Platewheel Duplex

See technical informationSee documents
References
Mecaline:D06B2031
Rubix:254A8083
EAN:3660338311277
brand logo
Technical specifications
Chain pitch9.525 mm
Profileduplex (2)
Number of teeth31
See all Specifications
Documents

Product details : MECALINE 877551 D06B2031 PWH3DR31 BS PLATE WHEEL-


Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Platewheel 06B2 Duplex - 31 teeth - C45 Steel

Strengths

Steel

Applications

For use with BS chain products

Technical specifications


Attributes
Chain pitch9.525 mm
Profileduplex (2)
Number of teeth31
ISO code06b-2
Pitch diameter94.15 mm
Outer diameter98.3 mm
Materialc45 steel
Total width15.4 mm
Drilling diameter14 mm
Hub diameter14 mm
Chain06b-2
Show UNSPSC/ECL@SS
£ 3.91 excl. VAT
/ Each
£ 4.69 incl. VAT
  • Usually arrives within 14 working days