MECALINE 878990 D28B1017 PWH14SR17 BS PLATE WHEEL-

Platewheel Simplex

See technical informationSee documents
References
Mecaline:D28B1017
Rubix:254A9311
EAN:3660338325663
brand logo
Technical specifications
Chain pitch44.45 mm
Profilesimplex (1)
Number of teeth17
See all Specifications
Documents

Product details : MECALINE 878990 D28B1017 PWH14SR17 BS PLATE WHEEL-


Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Platewheel 28B1 Simplex - 17 teeth - C45 Steel

Strengths

Steel

Applications

For use with BS chain products

Technical specifications


Attributes
Chain pitch44.45 mm
Profilesimplex (1)
Number of teeth17
ISO code28b-1
Pitch diameter241.9 mm
Outer diameter260 mm
Materialc45 steel
Total width29.4 mm
Drilling diameter30 mm
Hub diameter30 mm
Chain28b-1
Show UNSPSC/ECL@SS
£ 41.28 excl. VAT
/ Each
£ 49.54 incl. VAT
  • Usually arrives within 14 working days