MECALINE 878186 D10B2065 PWH5DR65 BS PLATE WHEEL-
Platewheel Duplex
See technical informationSee documentsReferences
Mecaline:D10B2065
Rubix:254A8506
EAN:3660338317620


Technical specifications
| Chain pitch | 15.875 mm |
|---|---|
| Profile | duplex (2) |
| Number of teeth | 65 |
Documents
Product details : MECALINE 878186 D10B2065 PWH5DR65 BS PLATE WHEEL-
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Platewheel 10B2 Duplex - 65 teeth - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 15.875 mm |
|---|---|
| Profile | duplex (2) |
| Number of teeth | 65 |
| ISO code | 10b-2 |
| Pitch diameter | 328.58 mm |
| Outer diameter | 336.5 mm |
| Material | c45 steel |
| Total width | 25.5 mm |
| Drilling diameter | 25 mm |
| Hub diameter | 25 mm |
| Chain | 10b-2 |
Show UNSPSC/ECL@SS
£ 60.72 excl. VAT
/ Each
£ 72.86 incl. VAT
- Usually arrives within 14 working days