Platewheel Simplex
Chain pitch | 50.8 mm |
---|---|
Profile | simplex (1) |
Number of teeth | 8 |
Chain pitch | 50.8 mm |
---|---|
Profile | simplex (1) |
Number of teeth | 8 |
ISO code | 32b-1 |
Pitch diameter | 132.74 mm |
Outer diameter | 153.2 mm |
Material | c45 steel |
Total width | 29.4 mm |
Crown circle diameter | 153.2 mm |
Drilling diameter | 25 mm |
Hub diameter | 25 mm |
Chain | 32b-1 |
Usually arrives within 14 working days