MECALINE 877888 D08B1033 PWH4SR33 BS PLATE WHEEL-
Platewheel Simplex
See technical informationSee documentsReferences
Mecaline:D08B1033
Rubix:254A8210
EAN:3660338314643

Documents
Product details : MECALINE 877888 D08B1033 PWH4SR33 BS PLATE WHEEL-
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Platewheel 08B1 Simplex - 33 teeth - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 12.7 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 33 |
| ISO code | 08b-1 |
| Pitch diameter | 133.6 mm |
| Outer diameter | 138.4 mm |
| Material | c45 steel |
| Total width | 7.2 mm |
| Drilling diameter | 16 mm |
| Hub diameter | 16 mm |
| Chain | 08b-1 |
Show UNSPSC/ECL@SS
£ 4.80 excl. VAT
/ Each
£ 5.76 incl. VAT
- Usually arrives within 14 working days
