PLATEWHEEL SPROCKET PILOT BORE 12B-1 SIMPLEX BS 3/4X7/16 INCH 38 TEETH
Platewheel sprocket
See technical informationReferences
Fenner:3/4S-38T-PWH-FEN
Rubix:406A0179
Manufacturer :027D0038


Technical specifications
| Chain pitch | 19.05 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 38 |
Product details : PLATEWHEEL SPROCKET PILOT BORE 12B-1 SIMPLEX BS 3/4X7/16 INCH 38 TEETH
Platewheel 12B-1 Z=38 pilot bored 20mm
Technical specifications
Attributes
| Chain pitch | 19.05 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 38 |
| ISO code | 12b-1 |
| Pitch diameter | 230.69 mm |
| Outer diameter | 239 mm |
| Material | c45 steel (1.0503) |
| Total width | 11.1 mm |
| Drilling diameter | 20 mm |
| Hub diameter | 100 mm |
| Chain | bs 12b-1 chain |
Show UNSPSC/ECL@SS
£ 46.95 excl. VAT
/ Each
£ 56.34 incl. VAT
- Delivery usually within ( 2 ) days