MECALINE D10B1030 866190 PLATE WHEEL 30 TH.10B1 (15,87) S
Platewheel Simplex
See technical informationSee documentsReferences
Mecaline:D10B1030
Rubix:222A6990
Manufacturer :866190
EAN:3660338203756


Technical specifications
| Chain pitch | 15.875 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 30 |
Documents
Product details : MECALINE D10B1030 866190 PLATE WHEEL 30 TH.10B1 (15,87) S
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Platewheel 10B1 Simplex - 30 teeth - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 15.875 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 30 |
| ISO code | 10b-1 |
| Pitch diameter | 151.87 mm |
| Outer diameter | 158.8 mm |
| Material | c45 steel |
| Total width | 9.1 mm |
| Drilling diameter | 16 mm |
| Hub diameter | 16 mm |
| Chain | 10b-1 |
Show UNSPSC/ECL@SS
£ 9.85 excl. VAT
/ Each
£ 11.82 incl. VAT
- Usually arrives within 14 working days