PLATEWHEEL SPROCKET PILOT BORE 08B-2 DUPLEX BS 1/2X5/16 INCH 38 TEETH

Platewheel sprocket

See technical information
References
Fenner:1/2D-38T-PWH-FEN
Rubix:406A1267
Manufacturer :1/2D-38T-PWH
brand logo
Technical specifications
Chain pitch12.7 mm
Profileduplex (2)
Number of teeth38
See all Specifications

Product details : PLATEWHEEL SPROCKET PILOT BORE 08B-2 DUPLEX BS 1/2X5/16 INCH 38 TEETH


Platewheel 08B-2 Z=38 pilot bored 20mm

Technical specifications


Attributes
Chain pitch12.7 mm
Profileduplex (2)
Number of teeth38
ISO codeiso r606
Pitch diameter153.8 mm
Outer diameter158.6 mm
Materialc45 steel
Total width21 mm
Drilling diameter20 mm
Hub diameter100 mm
Chain08b-2
Show UNSPSC/ECL@SS
£ 15.14 excl. VAT
/ Each
£ 18.17 incl. VAT
  • Delivery usually within ( 2 ) days