Platewheel Triplex
Chain pitch | 12.7 mm |
---|---|
Profile | triplex (3) |
Number of teeth | 55 |
Chain pitch | 12.7 mm |
---|---|
Profile | triplex (3) |
Number of teeth | 55 |
ISO code | 08b-3 |
Pitch diameter | 222.46 mm |
Outer diameter | 228.1 mm |
Material | c45 steel |
Total width | 34.9 mm |
Crown circle diameter | 228.1 mm |
Drilling diameter | 25 mm |
Hub diameter | 25 mm |
Chain | 08b-3 |
Usually arrives within 14 working days