Platewheel Triplex
Chain pitch | 19.05 mm |
---|---|
Profile | triplex (3) |
Number of teeth | 48 |
Chain pitch | 19.05 mm |
---|---|
Profile | triplex (3) |
Number of teeth | 48 |
ISO code | 12b-3 |
Pitch diameter | 291.27 mm |
Outer diameter | 300.1 mm |
Material | c45 steel |
Total width | 49.8 mm |
Crown circle diameter | 300.1 mm |
Drilling diameter | 25 mm |
Hub diameter | 25 mm |
Chain | 12b-3 |
Usually arrives within 14 working days